Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.C12-0003-MT-007

C12-0003-MT-007

Series C10, C12, C50 & C52 Chambered Silenced Air Intake Filter
Item #103233345
  • Chambered Silenced Air Intake Filter
  • 15 ft3/min
  • 3/4" Male NPT Outlet
  • 6 5/8" OD x 10" High
  • Cover Style: Hood
  • 304 Stainless Steel
+ Show More + Show Less
Flow Ezy Filters, Inc.C12-0003-MT-007
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Chambered Silenced Air Intake Filter
  • 15 ft3/min
  • 3/4" Male NPT Outlet
  • 6 5/8" OD x 10" High
  • Cover Style: Hood

description

  • Series C10 & C12 air intake filters add a sound attenuation chamber to the design of the B10 & B12. Two sound absorption cylinders combine with a single side baffle to reduce undesirable sound escaping from the equipment's air inlet. The straight flow path limits unwanted pressure drop.

features

  • Air flows to 20,000 cfm
  • C10 and C50 are enameled steel construction
  • C12 and C52 are 304 stainless steel construction
  • 304SS throat safety cages
  • Connection sizes from 1/2" to 24"

options

  • Access handles
Material 304 Stainless Steel
Purpose Air Intake, Chamber Silenced
Outlet Type Male NPT
Outside Dia. 6.625 in
Cover Style Hood
Overall Height 10 in
Series C12
Flow 15 ft3/min
Outlet Size 0.75 in
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison