- Sump Strainer
- 100 gal/min
- 30 Mesh
- 3" NPT Male Nipple, Stainless Steel
- w/o Bypass
description
- These are truly all-metal sump strainers, as they do not have any epoxy in their construction. The stainless steel elements are secured through strong mechanical crimping.
applications
- Good for almost any fluid, especially those that attack epoxy materials
- Good for high temperature applications
| Port Size | 3 |
| Pipe Size | 3 in |
| Bypass Valve | w/o Bypass |
| O.D. | 5 in |
| Nut Material | Stainless Steel |
| Port Type | NPT |
| End Type | Male NPT |
| Length | 12 5/8 in |
| Mesh | 30 |
| Strainer Type | Sump Strainer |
| Weight | 4.3 LB |

