- Sump Strainer
- 10 gal/min
- 60 Mesh
- 1" NPT Female Nut, Stainless Steel
- w/3 psi Bypass
description
- These are truly all-metal sump strainers, as they do not have any epoxy in their construction. The stainless steel elements are secured through strong mechanical crimping.
applications
- Good for almost any fluid, especially those that attack epoxy materials
- Good for high temperature applications
| Nut Material | Stainless Steel |
| Port Type | NPT |
| O.D. | 2.875 in |
| End Type | Female NPT |
| Pipe Size | 1 in |
| Length | 5 3/8 in |
| Strainer Type | Sump Strainer |
| Bypass Valve | w/ 3 psi Bypass |
| Mesh | 60 |
| Port Size | 1 |
| Weight | 3.5 LB |

