Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.C10-0014-FF-140

C10-0014-FF-140

Series C10, C12, C50 & C52 Chambered Silenced Air Intake Filter
Item #103257356
  • Chambered Silenced Air Intake Filter
  • 4,100 ft3/min
  • 14" Flat Face Flange Outlet
  • 28" OD x 43" High
  • Cover Style: Cap
  • Enameled Steel
+ Show More + Show Less
Flow Ezy Filters, Inc.C10-0014-FF-140
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Chambered Silenced Air Intake Filter
  • 4,100 ft3/min
  • 14" Flat Face Flange Outlet
  • 28" OD x 43" High
  • Cover Style: Cap

description

  • Series C10 & C12 air intake filters add a sound attenuation chamber to the design of the B10 & B12. Two sound absorption cylinders combine with a single side baffle to reduce undesirable sound escaping from the equipment's air inlet. The straight flow path limits unwanted pressure drop.

features

  • Air flows to 20,000 cfm
  • C10 and C50 are enameled steel construction
  • C12 and C52 are 304 stainless steel construction
  • 304SS throat safety cages
  • Connection sizes from 1/2" to 24"

options

  • Access handles
Overall Height 43 in
Purpose Air Intake, Chamber Silenced
Outlet Size 14 in
Series C10
Cover Style Cap
Flow 4100 ft3/min
Outside Dia. 28 in
Material Enameled Steel
Outlet Type Flat Face Flange
Weight 450.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison