- 3/4" NPT Thread
- 40 µm Filter
- Nylon Base
- 25 ft3/min Air Flow
description
- These breathers ensure a free flow of air into hydraulic tanks while stopping the entry of airborne dirt. Element is easily removed for replacement.
| Air Consumption [Max] | 25 ft3/min |
| Pressure Rating | N/A |
| Material | Nylon Base |
| Pressurized | No |
| Micron Rating | 40 µm |
| NPT Size | 3/4 in |
| Weight | 1.0 LB |

