Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.B52-0018-FF-240

B52-0018-FF-240

Series B50 & B52 Hoodless Air Intake Filter
Item #103233469
  • Hoodless Air Intake Filter
  • 12,000 ft3/min
  • 24" Flat Face Flange Outlet
  • 32" OD x 31" High
  • Cover Style: Hoodless
  • 304 Stainless Steel
+ Show More + Show Less
Flow Ezy Filters, Inc.B52-0018-FF-240
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hoodless Air Intake Filter
  • 12,000 ft3/min
  • 24" Flat Face Flange Outlet
  • 32" OD x 31" High
  • Cover Style: Hoodless

description

  • Series B50 & B52 air intake filters are similar to B10 & B12, but simply substitute a top plate for a hood or cap & skirt assembly. The hoodless design simplifies visual inspection for indoor or other sheltered locations and saves cost on initial purchase.

features

  • Air flows to 20,000 cfm
  • B50 is enameled steel construction
  • B52 is 304SS construction
  • 304SS throat safety cages
  • Connection sizes from 1/2" to 24"

options

  • Access handles
Cover Style Hoodless
Material 304 Stainless Steel
Outside Dia. 32 in
Purpose Air Intake, Vents
Outlet Type Flat Face Flange
Flow 12000 ft3/min
Overall Height 31 in
Outlet Size 24 in
Series B52
Weight 350.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison