- Hoodless Air Intake Filter
- 800 ft3/min
- 6" Flat Face Flange Outlet
- 13" OD x 19 1/2" High
- Cover Style: Hoodless
description
- Series B50 & B52 air intake filters are similar to B10 & B12, but simply substitute a top plate for a hood or cap & skirt assembly. The hoodless design simplifies visual inspection for indoor or other sheltered locations and saves cost on initial purchase.
features
- Air flows to 20,000 cfm
- B50 is enameled steel construction
- B52 is 304SS construction
- 304SS throat safety cages
- Connection sizes from 1/2" to 24"
options
- Access handles
| Series | B52 |
| Outside Dia. | 13 in |
| Outlet Type | Flat Face Flange |
| Purpose | Air Intake, Vents |
| Material | 304 Stainless Steel |
| Overall Height | 19.5 in |
| Outlet Size | 6 in |
| Flow | 800 ft3/min |
| Cover Style | Hoodless |
| Weight | 42.0 LB |

