- Hoodless Air Intake Filter
- 10 ft3/min
- 1/2" Male NPT Outlet
- 4 1/2" OD x 6 1/2" High
- Cover Style: Hoodless
description
- Series B50 & B52 air intake filters are similar to B10 & B12, but simply substitute a top plate for a hood or cap & skirt assembly. The hoodless design simplifies visual inspection for indoor or other sheltered locations and saves cost on initial purchase.
features
- Air flows to 20,000 cfm
- B50 is enameled steel construction
- B52 is 304SS construction
- 304SS throat safety cages
- Connection sizes from 1/2" to 24"
options
- Access handles
| Outlet Size | 0.5 in |
| Material | Enameled Steel |
| Overall Height | 6.5 in |
| Cover Style | Hoodless |
| Purpose | Air Intake, Vents |
| Series | B50 |
| Outlet Type | Male NPT |
| Flow | 10 ft3/min |
| Outside Dia. | 4.5 in |
| Weight | 2.0 LB |

