Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.B10-0012-FF-100

B10-0012-FF-100

Series B10 & B12 Classic Air Intake Filter & Tank Vent
Item #103232508
  • Classic Air Intake Filter-Tank Vent
  • 2,400 ft3/min
  • 10" Flat Face Flange Outlet
  • 24" OD x 26" High
  • Cover Style: Cap
  • Enameled Steel w/Weather Hood
+ Show More + Show Less
Flow Ezy Filters, Inc.B10-0012-FF-100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Classic Air Intake Filter-Tank Vent
  • 2,400 ft3/min
  • 10" Flat Face Flange Outlet
  • 24" OD x 26" High
  • Cover Style: Cap

description

  • Series B10 & B12 air intake filters provide superior protection for compressors, blowers, turbines, engines, and other air handling equipment. They are fabricated from heavy-gauge enameled steel. Series B12 corrosion resistant weather hoods reject rain and snow in coastal environments. They are also well suited for services in food processing installations serving pneumatic blowers.

features

  • Exceptionally low delta P design
  • Air flows to 20,000 cfm
  • Connection sizes from 1/2" to 24"
  • Choice of filter elements
  • 304SS throat safety cages
  • Rugged enameled steel construction
Outside Dia. 24 in
Series B10
Flow 2400 ft3/min
Outlet Size 10 in
Purpose Air Intake, Vents
Overall Height 26 in
Material Enameled Steel w/ Weather Hood
Outlet Type Flat Face Flange
Cover Style Cap
Weight 175.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison