Series B10 & B12 air intake filters provide superior protection for compressors, blowers, turbines, engines, and other air handling equipment. They are fabricated from heavy-gauge enameled steel. Series B12 corrosion resistant weather hoods reject rain and snow in coastal environments. They are also well suited for services in food processing installations serving pneumatic blowers.
features
Air flows to 20,000 cfm
Exceptionally low delta P design
304SS throat safety cages
Rugged enameled steel construction
Connection sizes from 1/2" to 24"
Choice of filter elements
Outlet Type
Flat Face Flange
Series
B10
Outside Dia.
16 in
Overall Height
19.5 in
Material
Enameled Steel w/ Weather Hood
Purpose
Air Intake, Vents
Flow
800 ft3/min
Cover Style
Hood
Outlet Size
6 in
Weight
60.0 LB
We're here for you
with Service Centers across the country - We have your back