- Sump Strainer
- 75 gal/min
- 100 Mesh
- 2 1/2" NPT Female Nut, Steel
- w/Bypass
description
- All-steel sump strainers provide greater strength than the all-metal construction strainers.
| Bypass Valve | w/ Bypass |
| Nut Material | Steel |
| End Type | Female NPT |
| O.D. | 5.0625 in |
| Length | 12 5/8 in |
| Pipe Size | 2.5 in |
| Port Type | NPT |
| Port Size | 2 1/2 |
| Strainer Type | Sump Strainer |
| Mesh | 100 |
| Weight | 3.3 LB |

