- Sump Strainer
- 50 gal/min
- 30 Mesh
- 2" NPT Female Nut, Steel
- w/3 psi Bypass
description
- All-steel sump strainers provide greater strength than the all-metal construction strainers.
| Port Type | NPT |
| Nut Material | Steel |
| Mesh | 30 |
| Pipe Size | 2 in |
| Bypass Valve | w/ 3 psi Bypass |
| O.D. | 4.0625 in |
| Port Size | 2 |
| End Type | Female NPT |
| Strainer Type | Sump Strainer |
| Length | 9 5/8 in |
| Weight | 2.2 LB |

