Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.AS50 1 1/2 100

AS50 1 1/2 100

Sump Strainer
Item #101974548
  • Sump Strainer
  • 50 gal/min
  • 100 Mesh
  • 1 1/2" NPT Female Nut, Steel
  • w/o Bypass
Flow Ezy Filters, Inc.AS50 1 1/2 100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 50 gal/min
  • 100 Mesh
  • 1 1/2" NPT Female Nut, Steel
  • w/o Bypass

description

  • All-steel sump strainers provide greater strength than the all-metal construction strainers.
Nut Material Steel
Strainer Type Sump Strainer
Mesh 100
End Type Female NPT
Port Type NPT
O.D. 4.0625 in
Port Size 1 1/2
Length 9 5/8 in
Pipe Size 1.5 in
Bypass Valve w/o Bypass
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison