Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.AS5 3/4NIPPLE60

AS5 3/4NIPPLE60

Sump Strainer
Item #101967078
  • Sump Strainer
  • 5 gal/min
  • 60 Mesh
  • 3/4" NPT Male Nipple, Steel
  • w/o Bypass
Flow Ezy Filters, Inc.AS5 3/4NIPPLE60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 5 gal/min
  • 60 Mesh
  • 3/4" NPT Male Nipple, Steel
  • w/o Bypass

description

  • All-steel sump strainers provide greater strength than the all-metal construction strainers.
Strainer Type Sump Strainer
End Type Male NPT
Length 3 11/16 in
O.D. 3.0625 in
Port Size 3/4
Bypass Valve w/o Bypass
Nut Material Steel
Port Type NPT
Pipe Size 0.75 in
Mesh 60
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison