- Sump Strainer
- 5 gal/min
- 30 Mesh
- 3/4" NPT Female Nut, Steel
- w/3 psi Bypass
description
- All-steel sump strainers provide greater strength than the all-metal construction strainers.
| Mesh | 30 |
| O.D. | 3.0625 in |
| Port Type | NPT |
| Pipe Size | 0.75 in |
| Bypass Valve | w/ 3 psi Bypass |
| Port Size | 3/4 |
| End Type | Female NPT |
| Nut Material | Steel |
| Strainer Type | Sump Strainer |
| Length | 3 1/16 in |
| Weight | 0.6 LB |

