- Sump Strainer
- 5 gal/min
- 100 Mesh
- 3/4" NPT Female Nut, Steel
- w/o Bypass
description
- All-steel sump strainers provide greater strength than the all-metal construction strainers.
| End Type | Female NPT |
| Pipe Size | 0.75 in |
| Port Size | 3/4 |
| Bypass Valve | w/o Bypass |
| Nut Material | Steel |
| Length | 3 1/16 in |
| O.D. | 3.0625 in |
| Port Type | NPT |
| Mesh | 100 |
| Strainer Type | Sump Strainer |
| Weight | 0.6 LB |

