- Sump Strainer
- 20 gal/min
- 100 Mesh
- 1 1/4" NPT Female Nut, Steel
- w/Bypass
description
- All-steel sump strainers provide greater strength than the all-metal construction strainers.
| Mesh | 100 |
| End Type | Female NPT |
| Pipe Size | 1.25 in |
| Bypass Valve | w/ Bypass |
| Length | 7 1/8 in |
| Port Type | NPT |
| O.D. | 3.0625 in |
| Strainer Type | Sump Strainer |
| Nut Material | Steel |
| Port Size | 1 1/4 |
| Weight | 1.3 LB |

