- Sump Strainer
- 100 gal/min
- 30 Mesh
- 3" NPT Male Nipple, Steel
- w/o Bypass
description
- All-steel sump strainers provide greater strength than the all-metal construction strainers.
| Bypass Valve | w/o Bypass |
| Port Size | 3 |
| Port Type | NPT |
| Pipe Size | 3 in |
| Mesh | 30 |
| Strainer Type | Sump Strainer |
| End Type | Male NPT |
| Nut Material | Steel |
| O.D. | 5.0625 in |
| Length | 12 3/4 in |
| Weight | 3.8 LB |

