- Sump Strainer
- 100 gal/min
- 200 Mesh
- 3" NPT Female Nut, Steel
- w/3 psi Bypass
description
- All-steel sump strainers provide greater strength than the all-metal construction strainers.
| Bypass Valve | w/ 3 psi Bypass |
| Port Size | 3 |
| O.D. | 5.0625 in |
| Strainer Type | Sump Strainer |
| End Type | Female NPT |
| Mesh | 200 |
| Nut Material | Steel |
| Port Type | NPT |
| Pipe Size | 3 in |
| Length | 12 5/8 in |
| Weight | 3.8 LB |

