- Sump Strainer
- 10 gal/min
- 60 Mesh
- 1" NPT Male Nipple, Steel
- w/o Bypass
description
- All-steel sump strainers provide greater strength than the all-metal construction strainers.
| Mesh | 60 |
| End Type | Male NPT |
| Strainer Type | Sump Strainer |
| Port Size | 1 |
| Pipe Size | 1 in |
| Bypass Valve | w/o Bypass |
| Length | 6 in |
| O.D. | 3.0625 in |
| Nut Material | Steel |
| Port Type | NPT |
| Weight | 3.5 LB |

