- Sump Strainer
- 10 gal/min
- 60 Mesh
- 1" NPT Female Nut, Steel
- w/3 psi Bypass
description
- All-steel sump strainers provide greater strength than the all-metal construction strainers.
| End Type | Female NPT |
| Nut Material | Steel |
| Strainer Type | Sump Strainer |
| Bypass Valve | w/ 3 psi Bypass |
| O.D. | 3.0625 in |
| Port Size | 1 |
| Mesh | 60 |
| Length | 5 5/16 in |
| Port Type | NPT |
| Pipe Size | 1 in |
| Weight | 3.5 LB |

