Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.50 1 1/2NIPPLE200

50 1 1/2NIPPLE200

Sump Strainer
Item #101962750
  • Sump Strainer
  • 50 gal/min
  • 200 Mesh
  • 1 1/2" NPT Male Nipple, Metal w/Cast Aluminum Top
  • w/o Bypass
Flow Ezy Filters, Inc.50 1 1/2NIPPLE200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 50 gal/min
  • 200 Mesh
  • 1 1/2" NPT Male Nipple, Metal w/Cast Aluminum Top
  • w/o Bypass

description

  • For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
Mesh 200
O.D. 4 in
Port Type NPT
End Type Male NPT
Strainer Type Sump Strainer
Bypass Valve w/o Bypass
Pipe Size 1.5 in
Length 9 13/16 in
Nut Material Metal w/Cast Aluminum Top
Port Size 1 1/2
Weight 1.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison