- Sump Strainer
- 5 gal/min
- 100 Mesh
- 3/4" NPT Female Nut, Metal w/Cast Aluminum Top
- w/o Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| Pipe Size | 0.75 in |
| O.D. | 3.28125 in |
| Length | 3 1/2 in |
| Nut Material | Metal w/Cast Aluminum Top |
| End Type | Female NPT |
| Strainer Type | Sump Strainer |
| Port Size | 3/4 |
| Bypass Valve | w/o Bypass |
| Mesh | 100 |
| Port Type | NPT |
| Weight | 0.6 LB |

