- Sump Strainer
- 5 gal/min
- 60 Mesh
- 1" NPT Male Nipple, Metal w/Cast Aluminum Top
- w/3 psi Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| Strainer Type | Sump Strainer |
| End Type | Male NPT |
| Bypass Valve | w/ 3 psi Bypass |
| O.D. | 3.0625 in |
| Mesh | 60 |
| Pipe Size | 1 in |
| Port Type | NPT |
| Port Size | 1 |
| Nut Material | Metal w/Cast Aluminum Top |
| Length | 3 11/16 in |
| Weight | 3.5 LB |

