Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.5 1NIPPLE200RV

5 1NIPPLE200RV

Sump Strainer
Item #101967305
  • Sump Strainer
  • 5 gal/min
  • 200 Mesh
  • 1" NPT Male Nipple, Metal w/Cast Aluminum Top
  • w/Bypass
Flow Ezy Filters, Inc.5 1NIPPLE200RV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 5 gal/min
  • 200 Mesh
  • 1" NPT Male Nipple, Metal w/Cast Aluminum Top
  • w/Bypass

description

  • For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
Mesh 200
Bypass Valve w/ Bypass
Strainer Type Sump Strainer
End Type Male NPT
Port Size 1
O.D. 3.0625 in
Length 3 11/16 in
Nut Material Metal w/Cast Aluminum Top
Port Type NPT
Pipe Size 1 in
Weight 3.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison