- Sump Strainer
- 5 gal/min
- 100 Mesh
- 1/2" NPT Female Nut, Metal w/Cast Aluminum Top
- w/3 psi Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| Mesh | 100 |
| Port Type | NPT |
| O.D. | 3.28125 in |
| End Type | Female NPT |
| Pipe Size | 0.5 in |
| Length | 3 1/2 in |
| Nut Material | Metal w/Cast Aluminum Top |
| Bypass Valve | w/ 3 psi Bypass |
| Port Size | 1/2 |
| Strainer Type | Sump Strainer |
| Weight | 0.35 LB |

