Skip to content Skip to navigation menu
Texas™ Strainer

400 6 10.2 200

Texas™ Strainer
Item #101940475
  • Texas™ Strainer
  • 400 gal/min
  • 200 Mesh
  • 6" NPT Female Nut, Steel
  • w/o Bypass
Texas™ Strainer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Texas™ Strainer
  • 400 gal/min
  • 200 Mesh
  • 6" NPT Female Nut, Steel
  • w/o Bypass

description

  • These are big suction strainers that screw into reservoir suction pipes to handle flow rates as high as 600 gpm. Stainless wire screens as fine as 200 mesh and either male or female connections are available. Texas strainers are made with mild steel support tubes, end caps, and fittings. They're epoxy bonded for leak-proof service.
Port Type NPT
End Type Female NPT
Strainer Type Texas™ Strainer
Bypass Valve w/o Bypass
Pipe Size 6 in
Length 15 7/16 in
O.D. 10.2 in
Nut Material Steel
Mesh 200
Port Size 6
Weight 10.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison