Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.300 6N5.9 100

300 6N5.9 100

Texas™ Strainer
Item #101911742
  • Texas™ Strainer
  • 300 gal/min
  • 100 Mesh
  • 6" NPT Male Nipple, Steel
  • w/o Bypass
Flow Ezy Filters, Inc.300 6N5.9 100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Texas™ Strainer
  • 300 gal/min
  • 100 Mesh
  • 6" NPT Male Nipple, Steel
  • w/o Bypass

description

  • These are big suction strainers that screw into reservoir suction pipes to handle flow rates as high as 600 gpm. Stainless wire screens as fine as 200 mesh and either male or female connections are available. Texas strainers are made with mild steel support tubes, end caps, and fittings. They're epoxy bonded for leak-proof service.
Pipe Size 6 in
Port Size 6
Mesh 100
O.D. 5.9 in
Strainer Type Texas™ Strainer
Port Type NPT
End Type Male NPT
Nut Material Steel
Bypass Valve w/o Bypass
Weight 11.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison