Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.200 6N8.1 30

200 6N8.1 30

Texas™ Strainer
Item #101911080
  • Texas™ Strainer
  • 200 gal/min
  • 30 Mesh
  • 6" NPT Male Nipple, Steel
  • w/o Bypass
Flow Ezy Filters, Inc.200 6N8.1 30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Texas™ Strainer
  • 200 gal/min
  • 30 Mesh
  • 6" NPT Male Nipple, Steel
  • w/o Bypass

description

  • These are big suction strainers that screw into reservoir suction pipes to handle flow rates as high as 600 gpm. Stainless wire screens as fine as 200 mesh and either male or female connections are available. Texas strainers are made with mild steel support tubes, end caps, and fittings. They're epoxy bonded for leak-proof service.
Strainer Type Texas™ Strainer
End Type Male NPT
Bypass Valve w/o Bypass
O.D. 8.1 in
Pipe Size 6 in
Port Type NPT
Nut Material Steel
Port Size 6
Length 12 3/4 in
Mesh 30
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison