Skip to content Skip to navigation menu
Texas™ Strainer

200 6 5.9 200RV3

Texas™ Strainer
Item #103233160
  • Texas™ Strainer
  • 200 gal/min
  • 200 Mesh
  • 6" NPT Female Nut, Steel
  • w/3 psi Bypass
Texas™ Strainer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Texas™ Strainer
  • 200 gal/min
  • 200 Mesh
  • 6" NPT Female Nut, Steel
  • w/3 psi Bypass

description

  • These are big suction strainers that screw into reservoir suction pipes to handle flow rates as high as 600 gpm. Stainless wire screens as fine as 200 mesh and either male or female connections are available. Texas strainers are made with mild steel support tubes, end caps, and fittings. They're epoxy bonded for leak-proof service.
Nut Material Steel
O.D. 5.9 in
Strainer Type Texas™ Strainer
Pipe Size 6 in
Mesh 200
Port Type NPT
End Type Female NPT
Port Size 6
Bypass Valve w/ 3 psi Bypass
Weight 12.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison