- Sump Strainer
- 20 gal/min
- 30 Mesh
- 1 1/4" NPT Male Nipple, Metal w/Cast Aluminum Top
- w/o Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| O.D. | 3.0625 in |
| Port Size | 1 1/4 |
| Bypass Valve | w/o Bypass |
| Length | 7 9/16 in |
| End Type | Male NPT |
| Pipe Size | 1.25 in |
| Strainer Type | Sump Strainer |
| Port Type | NPT |
| Mesh | 30 |
| Nut Material | Metal w/Cast Aluminum Top |
| Weight | 0.9 LB |

