Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.100 3NIP100RV3

100 3NIP100RV3

Sump Strainer
Item #101673781
  • Sump Strainer
  • 100 gal/min
  • 100 Mesh
  • 3" NPT Female Nut, Metal w/Cast Aluminum Top
  • w/3 psi Bypass
Flow Ezy Filters, Inc.100 3NIP100RV3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 100 gal/min
  • 100 Mesh
  • 3" NPT Female Nut, Metal w/Cast Aluminum Top
  • w/3 psi Bypass

description

  • For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
Mesh 100
End Type Female NPT
Pipe Size 3 in
Bypass Valve w/ 3 psi Bypass
Length 12 1/2 in
Port Size 3
Port Type NPT
Strainer Type Sump Strainer
O.D. 5.4375 in
Nut Material Metal w/Cast Aluminum Top
Weight 2.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison