Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.100-3-60

100-3-60

Sump Strainer
Item #101970631
  • Sump Strainer
  • 100 gal/min
  • 60 Mesh
  • 3" NPT Female Nut, Metal w/Cast Aluminum Top
  • w/o Bypass
Flow Ezy Filters, Inc.100-3-60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 100 gal/min
  • 60 Mesh
  • 3" NPT Female Nut, Metal w/Cast Aluminum Top
  • w/o Bypass

description

  • For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
Port Size 3
Nut Material Metal w/Cast Aluminum Top
Strainer Type Sump Strainer
Mesh 60
Port Type NPT
Pipe Size 3 in
Length 12 1/2 in
Bypass Valve w/o Bypass
O.D. 5.4375 in
End Type Female NPT
Weight 2.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison