Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.10 1NIPPLE60

10 1NIPPLE60

Sump Strainer
Item #101966980
  • Sump Strainer
  • 10 gal/min
  • 60 Mesh
  • 1" NPT Male Nipple, Metal w/Cast Aluminum Top
  • w/o Bypass
Flow Ezy Filters, Inc.10 1NIPPLE60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 10 gal/min
  • 60 Mesh
  • 1" NPT Male Nipple, Metal w/Cast Aluminum Top
  • w/o Bypass

description

  • For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
O.D. 3.0625 in
Bypass Valve w/o Bypass
Strainer Type Sump Strainer
Length 6 in
Mesh 60
Port Size 1
Port Type NPT
End Type Male NPT
Nut Material Metal w/Cast Aluminum Top
Pipe Size 1 in
Weight 3.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison