Skip to content Skip to navigation menu
Sump Strainer

10-1-30-RV-3

Sump Strainer
Item #103225679
  • Sump Strainer
  • 10 gal/min
  • 30 Mesh
  • 1" NPT Female Nut, Metal w/Cast Aluminum Top
  • w/3 psi Bypass
Sump Strainer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 10 gal/min
  • 30 Mesh
  • 1" NPT Female Nut, Metal w/Cast Aluminum Top
  • w/3 psi Bypass

description

  • For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
End Type Female NPT
Pipe Size 1 in
Length 5 3/4 in
Nut Material Metal w/Cast Aluminum Top
Strainer Type Sump Strainer
O.D. 3.28125 in
Port Type NPT
Mesh 30
Port Size 1
Bypass Valve w/ 3 psi Bypass
Weight 3.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison