- Sump Strainer
- 10 gal/min
- 100 Mesh
- 1" NPT Female Nut, Metal w/Cast Aluminum Top
- w/3 psi Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Non-toxic: Will not cause adverse health effects
- Does not contain any ozone-depleting substances
| Strainer Type | Sump Strainer |
| Style | Die-Cast Aluminum |
| Port Type | NPT |
| End Type | Female NPT |
| Mesh | 100 |
| O.D. | 3.28125 in |
| Nut Material | Metal w/Cast Aluminum Top |
| Port Size | 1 |
| Pipe Size | 1 in |
| Length | 5 3/4 in |
| Bypass Valve | w/ 3 psi Bypass |
| Weight | 4.0 LB |

