- Angle Clamp
- Standard-Duty
- Carbide Blade Material
| Blade Material | Carbide |
| Alternate Part No. or Item Code | 79623 |
| Type | Angle Clamp |
| Duty | Standard-Duty |
| Weight | 2.2 LB |
| EAN or UPC | 697598796233 |
| Blade Material | Carbide |
| Alternate Part No. or Item Code | 79623 |
| Type | Angle Clamp |
| Duty | Standard-Duty |
| Weight | 2.2 LB |
| EAN or UPC | 697598796233 |