- Standard-Duty
- 86A Blade Durometer
- 30 in Belt Width
| Belt Width | 30 in |
| Blade Durometer | 86A |
| Belt Speed | 600 ft/min |
| CEMA Class | Class 3 |
| Conveyor Span [Max] | 52 in |
| Pole Length | 60 |
| Duty | Standard-Duty |
| Blade Configuration | Segmented |
| Alternate Part No. or Item Code | 79761 |
| Cleaner Type | Secondary Cleaner |
| No. of Blades | 10 |
| Blade Material | Tungsten Carbide |
| Temperature Range [Max] | 180 °F |
| Impact Resistant | No |
| Vertical Clearance Required | 7 |
| Temperature Range [Min] | -30 °F |
| Horizontal Clearance Required | 4 in |
| Pole Diameter | 2 |
| Tensioner | YST Spring Tensioner |
| Usable Blade Wear Length | 0.25 |
| Resistance (Chemical) | No |
| Material | Mild Steel Powdercoat |
| Weight | 0.0 KG |
| EAN or UPC | 697598797612 |

