- Cartridge Kit
- Heavy-Duty
- 48 in Belt Width
- Single Cartridge Blade Configuration
- Polyurethane Blade Material
| Blade Material | Polyurethane |
| Color | White |
| Blade Configuration | Single Cartridge |
| Duty | Heavy-Duty |
| Alternate Part No. or Item Code | 79825 |
| Type | Cartridge Kit |
| Belt Width | 48 in |
| Blade Durometer | 83A |
| Weight | 0.0 LB |
| EAN or UPC | 697598798251 |

