- Tension Spring
- Extreme-Duty
- 42 in to 60 in Belt Thickness Range
| Duty | Extreme-Duty |
| Type | Tension Spring |
| Belt Thickness Range | 42 in to 60 in |
| Color | Purple |
| Alternate Part No. or Item Code | 90602 |
| Weight | 6.0 LB |
| EAN or UPC | 697598906021 |
| Duty | Extreme-Duty |
| Type | Tension Spring |
| Belt Thickness Range | 42 in to 60 in |
| Color | Purple |
| Alternate Part No. or Item Code | 90602 |
| Weight | 6.0 LB |
| EAN or UPC | 697598906021 |