- Spring Tensioner
- Extreme-Duty
- 42 in to 60 in Belt Thickness Range
| Belt Thickness Range | 42 in to 60 in |
| Type | Spring Tensioner |
| Alternate Part No. or Item Code | 90612 |
| Color | Purple |
| Duty | Extreme-Duty |
| Weight | 0.0 LB |
| EAN or UPC | 697598906120 |
| Belt Thickness Range | 42 in to 60 in |
| Type | Spring Tensioner |
| Alternate Part No. or Item Code | 90612 |
| Color | Purple |
| Duty | Extreme-Duty |
| Weight | 0.0 LB |
| EAN or UPC | 697598906120 |