- V-Plow Pole
- 96 in Belt Width
| Belt Width | 96 in |
| Type | V-Plow Pole |
| Alternate Part No. or Item Code | 74397 |
| Weight | 1.15 LB |
| EAN or UPC | 697598743978 |
| Belt Width | 96 in |
| Type | V-Plow Pole |
| Alternate Part No. or Item Code | 74397 |
| Weight | 1.15 LB |
| EAN or UPC | 697598743978 |