- V-Plow Pole
- 84 in Belt Width
| Type | V-Plow Pole |
| Alternate Part No. or Item Code | 74396 |
| Belt Width | 84 in |
| Weight | 1.0 LB |
| EAN or UPC | 697598743961 |
| Type | V-Plow Pole |
| Alternate Part No. or Item Code | 74396 |
| Belt Width | 84 in |
| Weight | 1.0 LB |
| EAN or UPC | 697598743961 |