
- 42 in Belt Width
Impact Resistant | Yes |
Tensioner | UST Spring Tensioner |
Usable Blade Wear Length | 0.375 |
Blade Configuration | Single |
Blade Material | Tungsten Carbide C-Blade |
Belt Width | 42 in |
Alternate Part No. or Item Code | 76716 |
Conveyor Span [Max] | 78 in |
CEMA Class | Class 5 |
Temperature Range [Min] | -30 °F |
Pole Diameter | 2 |
Pole Length | 88 |
Temperature Range [Max] | 180 °F |
Resistance (Chemical) | No |
Cleaner Type | Secondary Cleaner |
Belt Speed | 1300 ft/min |
Vertical Clearance Required | 5 |
Material | Mild Steel Powdercoat |
Horizontal Clearance Required | 9 in |
Weight | 122.0 LB |
EAN or UPC | 697598767165 |
