- Polyurethane Material
- 93 Blade Durometer
| Temperature Range [Max] | 275 °F |
| Blade Width | 12 in |
| Resistance (Chemical) | No |
| Material | Polyurethane |
| Alternate Part No. or Item Code | 90409 |
| Temperature Range [Min] | -30 °F |
| Blade Durometer | 93 |
| Weight | 42.55 LB |
| EAN or UPC | 697598904096 |

