- Tungsten Carbide Material
| Blade Width | 72 in |
| Impact Resistance | No |
| Material | Tungsten Carbide |
| Alternate Part No. or Item Code | 76744 |
| Blade Type | V-Blade |
| Weight | 23.1 LB |
| EAN or UPC | 697598767448 |
| Blade Width | 72 in |
| Impact Resistance | No |
| Material | Tungsten Carbide |
| Alternate Part No. or Item Code | 76744 |
| Blade Type | V-Blade |
| Weight | 23.1 LB |
| EAN or UPC | 697598767448 |