- Tungsten Carbide Material
| Impact Resistance | No |
| Alternate Part No. or Item Code | 76742 |
| Blade Type | V-Blade |
| Blade Width | 54 in |
| Material | Tungsten Carbide |
| Weight | 17.0 LB |
| EAN or UPC | 697598767424 |
| Impact Resistance | No |
| Alternate Part No. or Item Code | 76742 |
| Blade Type | V-Blade |
| Blade Width | 54 in |
| Material | Tungsten Carbide |
| Weight | 17.0 LB |
| EAN or UPC | 697598767424 |