- Tungsten Carbide Material
| Material | Tungsten Carbide |
| Blade Type | V-Blade |
| Alternate Part No. or Item Code | 76739 |
| Impact Resistance | No |
| Blade Width | 36 in |
| Weight | 13.0 LB |
| EAN or UPC | 697598767394 |
| Material | Tungsten Carbide |
| Blade Type | V-Blade |
| Alternate Part No. or Item Code | 76739 |
| Impact Resistance | No |
| Blade Width | 36 in |
| Weight | 13.0 LB |
| EAN or UPC | 697598767394 |