- Tungsten Carbide Material
| Impact Resistance | No |
| Blade Type | V-Blade |
| Blade Width | 24 in |
| Alternate Part No. or Item Code | 76737 |
| Material | Tungsten Carbide |
| Weight | 7.7 LB |
| EAN or UPC | 697598767370 |
| Impact Resistance | No |
| Blade Type | V-Blade |
| Blade Width | 24 in |
| Alternate Part No. or Item Code | 76737 |
| Material | Tungsten Carbide |
| Weight | 7.7 LB |
| EAN or UPC | 697598767370 |