- Tungsten Carbide Material
| Blade Type | V-Blade |
| Blade Width | 18 in |
| Impact Resistance | No |
| Material | Tungsten Carbide |
| Alternate Part No. or Item Code | 76736 |
| Weight | 5.8 LB |
| EAN or UPC | 697598767363 |
| Blade Type | V-Blade |
| Blade Width | 18 in |
| Impact Resistance | No |
| Material | Tungsten Carbide |
| Alternate Part No. or Item Code | 76736 |
| Weight | 5.8 LB |
| EAN or UPC | 697598767363 |